Shop All Power Supplies
Functional Devices-Rib
Switch, 5A, Track
Mfr # PSMS1
Zoro # G3224398
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Amps 5A
- Mounting Track
- Height 1.28 in
- Width 3 in
- Depth 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PSMS1
- Zoro # G3224398
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 1.28 in |
Width | 3 in |
Depth | 1-1/4 in |
Length (In.) | 1.275 |
Dimensions | 1.28"H x 4.00"W x 1.25"D1/1.75"D2 |
Details
Item | Switch |
Output Amps | 5A |
Mounting | Track |
Operating Temp. Range | -30 to 140 F |
Amps | 5 Amp |
Voltage | 30 Vac/dc |
Switch Position | 3 Position Maintained |
Humidity Range | 5 to 95% (noncondensing) |
Switch Status | Green LED On - Power Input present Yellow LED On - Controller DO ON Red LED On - Output Signal ON |
Track Mount | 4.000" MT4 Mounting Track Sold Separately |
Operating Temperature | -30 to 140° F |
Switch Ratings | 5 Amp @ 30 Vac/dc |
Approvals | UL Listed, UL916, C-UL, CE |
Description
Switch 5 Amp, 30 Vac/dc, 3 Position Maintained, 4.00" Track Mount, 4.00" Track Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15G-B7-K)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1420)
- TRIPP LITE Protect It Surge Protector, 8 Outlets, 8 ft. Cord, 1440 Joules, Gray (TLP808)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD5)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 24V DC, 1A, Track (PSMN40A24DS)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, Track (PSMN40AS)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, 40A, Track (PSMN40A)
- ANTAIRA Power Supply, 85 to 264V AC, 12V DC, 15W, 1.25A, DIN Rail (HDR-15-12)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail/Chassis (SDN2.524100P)
- EATON DC Power Supply, 320/500V AC, 24V DC, 240W, 10A, DIN Rail (PSG240F24RM)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- Functional Devices-Rib Power Supplies