Shop All Electrical Enclosures
Functional Devices-Rib
Steel Enclosure, 7 in D, NEMA 1
Mfr # MH3303K
Zoro # G3222672
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Steel
- Mounting Type Panel Mount
- Type Modular Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # MH3303K
- Zoro # G3222672
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Depth | 7 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1 |
Material of Enclosure | Steel |
Mounting Type | Panel Mount |
Type | Modular Panel |
Product Type | Metal Housing,NEMA 1,12.5x12.5x7.0" D |
Life Rating | 10 million cycles minimum mechanical |
Relay Status | LED, ON - relay activated |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Operating Humidity | 5% to 95% non-condensing |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Frequency | 50/60 Hz |
Description
Keylocked Metal Housing, NEMA 1, 12.5" H x 12.5" W x 7.0" D with SP3303 Sub-Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Gray (HS367-S10-GRAY)
- DAYTON Hermetically Sealed Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (1EHA2)
- OMRON Straight Actuating Key (D4DS-K1)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 15 in W, 6 in D, NEMA 3R, Screw On (RSC151806)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 7 in D, NEMA 1 (MH3304)
- FUNCTIONAL DEVICES-RIB 18.00" W x 7.00" D Enclosure (MH4404L)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 9-1/2 in D, NEMA 1 (MH5500-L4)
- HAMMOND Steel Enclosure, 6 in D (EJ14126)
- WIEGMANN 304 Stainless steel Enclosure, 12 in H, 8 in D, NEMA 4X, Hinged (BN4121008CHQTSS)
- WIEGMANN Steel Enclosure, 24 in H, 10 in D, NEMA 4, Hinged (N412242410C)
- ABTECH Enclosure, 6 in H, 4 in D (SX66-BCDGP)
- Functional Devices-Rib Electrical Enclosures