Shop All Electrical Enclosures
Functional Devices-Rib
Steel Enclosure, 7 in D, NEMA 1, Hinged
Mfr # MH4400-L4
Zoro # G3222882
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Steel
- Closure Method Keyed Latch
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # MH4400-L4
- Zoro # G3222882
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Depth | 7 in |
Width | 18 in |
Dimensions | 16.875" H x 15.75" W |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1 |
Material of Enclosure | Steel |
Closure Method | Keyed Latch |
Enclosure Cover Type | Hinged |
Construction | 16 Gauge Steel |
Approvals | UL Listed, C-UL, CE |
Description
Metal Housing, NEMA 1, 18.0" H x 18.0" W x 7.0" D, Coin Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Blue (HS364-S50-BLUE)
- SIEMENS Circuit Breaker, QT Series 20A, 1 Pole, 120V AC (Q2020U)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Receptacle, 30A 600V AC, 20A 250V DC, 3-Pole 4-Wire Grounding, Non- NEMA (HBL21420)
- CYBERPOWER 800VA 450W UPS w AVR, CP800AVR (CP800AVR)
- FUNCTIONAL DEVICES-RIB 18.00" W x 7.00" D Enclosure (MH4404L)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 9-1/2 in D, NEMA 1 (MH5500-L4)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 7 in D, NEMA 1 (MH3304)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 10.31 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ181608CHQR)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J181608SCW)
- RITTAL Carbon Steel Enclosure, 15.80 in H, 12 in W, 8.30 in D, NEMA 3R; 4; 12, Hinged (WM161208NC)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204NK)
- Functional Devices-Rib Electrical Enclosures