Shop All Electrical Enclosures
Functional Devices-Rib
Steel Enclosure, 6-1/2 in D, NEMA 1, Hinged
Mfr # MH3803L-L4
Zoro # G3222803
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6-1/2 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Steel
- Enclosure Cover Type Hinged
- Dimensions 23.00" H x 11.75" W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # MH3803L-L4
- Zoro # G3222803
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Depth | 6-1/2 in |
Dimensions | 23.00" H x 11.75" W |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1 |
Material of Enclosure | Steel |
Enclosure Cover Type | Hinged |
Construction | Polymetal |
Approvals | UL Listed, C-UL, CE |
Description
Metal Housing, NEMA 1, 24.5" H x 12.5" W x 6.5" D with SP3803L Sub-Panel, Coin Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 10ft.L, Solid, Pre-Glvnzd Steel (FS-202 PG 120.00)
- EATON Circuit Breaker, FAZ Series 15A, 1 Pole, 277/480V AC, C Curve (FAZ-C15/1-SP)
- ATC 354C Series Shawnee II High Speed Counter (354C-350-Q30-PX)
- MERSEN Open Fuse Block, G UL Class, 2 Poles, 15A Amp Range, 600V AC/DC Volt Rating (40112G)
- FUNCTIONAL DEVICES-RIB 18.00" W x 7.00" D Enclosure (MH4404L)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 9-1/2 in D, NEMA 1 (MH5500-L4)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 7 in D, NEMA 1 (MH3304)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (ASE12X12X8)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12; 13, Screw On (B100806SC)
- RITTAL 316L Stainless Steel Sloped Enclosure, 17 in H, 15 in W, 8 in D, NEAM 4X, Hinged (1306600)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in D, NEMA 3R, Screw On (RSC121210)
- Functional Devices-Rib Electrical Enclosures