Shop All Electrical Enclosures
Functional Devices-Rib
Steel Enclosure, 3.90 in D, NEMA 1
Mfr # MH3520
Zoro # G3222812
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.90 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Steel
- Mounting Type Panel Mount
- Type Modular Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # MH3520
- Zoro # G3222812
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Depth | 3.90 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1 |
Material of Enclosure | Steel |
Mounting Type | Panel Mount |
Type | Modular Panel |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Operating Humidity | 5% to 95% non-condensing |
Life Rating | 10 million cycles minimum mechanical |
Relay Status | LED, ON - relay activated |
Frequency | 50/60 Hz |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Description
Metal Housing, NEMA 1, 24.5" H x 10.25" W x 3.90" D, with 2.75" x 24" Mounting Track
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 10 ft. (3392)
- KEEN 49057 1-2 in. 90 Degree EMT Compression Connector (KE884105)
- HUBBELL 30/20A Locking Receptacle 3P 4W 600VAC/250VDC (HBL20403)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 30A, Fast-Acting, 600V AC, Cylindrical (FWC-30A10F)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 7 in D, NEMA 1 (MH3304)
- FUNCTIONAL DEVICES-RIB 18.00" W x 7.00" D Enclosure (MH4404L)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 9-1/2 in D, NEMA 1 (MH5500-L4)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (N412201606SSC)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASG4X4X4NK)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040604GNK)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHQRWW)
- Functional Devices-Rib Electrical Enclosures