Shop All Electrical Enclosures
Functional Devices-Rib
Steel Enclosure, 3.90 in D, NEMA 1
Mfr # MH1220
Zoro # G3222602
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.90 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Steel
- Width 7.70 in
- Mounting Type Panel Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # MH1220
- Zoro # G3222602
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Depth | 3.90 in |
Width | 7.70 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1 |
Material of Enclosure | Steel |
Mounting Type | Panel Mount |
Type | Modular Panel |
Relay Status | LED, ON - relay activated |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Frequency | 50/60 Hz |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Life Rating | 10 million cycles minimum mechanical |
Operating Humidity | 5% to 95% non-condensing |
Description
Metal Housing, NEMA 1, 8.3" H x 7.7" W x 3.9" D, Surface Mount with 2.75" x 8" Mounting Track
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Recpt Dplx Tr Comm3Wre 15A Wht (TRBR15W-BXSP)
- LEVITON GFI Receptacle (GFWR2-E)
- NVENT CADDY CADDY Pyramid ST Fixed Strut Support, 4.8in H, 300lb Load (PSF6C)
- SCHNEIDER ELECTRIC Push Button Enclosure 600Vac 10A Xalk Sp (XALK01H7)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 7 in D, NEMA 1 (MH3304)
- FUNCTIONAL DEVICES-RIB 18.00" W x 7.00" D Enclosure (MH4404L)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 9-1/2 in D, NEMA 1 (MH5500-L4)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 18 in D, NEMA 3R (RSCG080818NK)
- WIEGMANN Polycarbonate Enclosure, 4.49 in H, 3 in W, 1.93 in D, 4X, Screw On (HW-S1208055WW)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (A8R84)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 4 in H, 4-3/4 in D (E1PBX)
- Functional Devices-Rib Electrical Enclosures