Shop All Electrical Enclosures
Functional Devices-Rib
Steel Enclosure, 3.90 in D, NEMA 1
Mfr # MH1200
Zoro # G3222639
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.90 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Steel
- Width 7.70 in
- Mounting Type Panel Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # MH1200
- Zoro # G3222639
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Depth | 3.90 in |
Width | 7.70 in |
Dimensions | 8.3 in H x 7.7 in W x 3.9 in D (21.1 x 19.6 x 9.9 cm) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1 |
Material of Enclosure | Steel |
Mounting Type | Panel Mount |
Type | Modular Panel |
Product Type | Metal Housing,NEMA 1,8.3x7.7x3.9" D |
Relay Status | LED, ON - relay activated |
Approvals | CE Approved, UL Listed, C-UL, RoHS |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Frequency | 50/60 Hz |
Housing Rating | NEMA 1 |
Life Rating | 10 million cycles minimum mechanical |
Operating Humidity | 5% to 95% non-condensing |
Description
Metal Housing,NEMA 1,8.3x7.7x3.9" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER04)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2 to 1-1/4 (ES200125)
- HUBBELL Watertight Plug, 16-30r, Repl Int (HBL29W76IN)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-048)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 7 in D, NEMA 1 (MH3304)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 9-1/2 in D, NEMA 1 (MH5500-L4)
- FUNCTIONAL DEVICES-RIB 18.00" W x 7.00" D Enclosure (MH4404L)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060804GNK)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Hinged (A606CHQR)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A201610LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1614CHS)
- Functional Devices-Rib Electrical Enclosures