Shop All Electrical Enclosures
Functional Devices-Rib
Steel Enclosure, 3.90 in D, NEMA 1
Mfr # MH1020
Zoro # G3222648
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.90 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Steel
- Width 7.70 in
- Mounting Type Panel Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # MH1020
- Zoro # G3222648
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Depth | 3.90 in |
Width | 7.70 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1 |
Material of Enclosure | Steel |
Mounting Type | Panel Mount |
Type | Modular Panel |
Operating Humidity | 5% to 95% non-condensing |
Frequency | 50/60 Hz |
Relay Status | LED, ON - relay activated |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Life Rating | 10 million cycles minimum mechanical |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Description
Metal Housing, NEMA 1, 14.5" H x 7.7" W x 3.9" D, Surface Mount with 2.75" x 12" Mounting Track
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL27W81)
- TEMPCO Thermocouple Probe, J, 12In, .125In Sheath (MTA01339)
- LEVITON 3Way Switch Sp 15A Iv (05241-IKS)
- DOLPHIN COMPONENTS Cable Clamp, 1/2 In, White, PK100 (DC-1/2N)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 7 in D, NEMA 1 (MH3304)
- FUNCTIONAL DEVICES-RIB 18.00" W x 7.00" D Enclosure (MH4404L)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 9-1/2 in D, NEMA 1 (MH5500-L4)
- RITTAL Polycarbonate Enclosure, 7.20 in H, 7 in W, 4.40 in D, NEAM 4X, Screw On (9518000)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 48 in W, 8 in D, NEMA 12, Hinged (WA244808WF)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (A6R66NK)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121806GNK)
- Functional Devices-Rib Electrical Enclosures