Shop All Current Sensing Relays
Functional Devices-Rib
Split Core, Fix Current Switch, .50-150 A
Mfr # RIBXG21TF
Zoro # G0394158
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Type Split Core
- Sensor Contact Termination Terminal Strip, Accepts #14-22 AWG Wire
- Sensor Contact Status Monitored current below threshold: Open Monitored current above threshold: Closed
- Approvals UL Listed, UL916, C-UL, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXG21TF
- Zoro # G0394158
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 2 |
Details
Item - Relay | Current Sensing Relay |
Item | Split Core,Fix Current Switch,.50-150 A |
Type | Split Core |
Sensor Contact Termination | Terminal Strip, Accepts #14-22 AWG Wire |
Sensor Contact Status | Monitored current below threshold: Open Monitored current above threshold: Closed |
Approvals | UL Listed, UL916, C-UL, CE |
Maximum Switching Current | 1 Amp AC |
Sensor Contact Type | Solid State Switch SPST |
Humidity Range | 5 to 95% (noncondensing) |
Switching Voltage Range | 120-277 Vac |
Temperature Derating | 1 Amp up to 50° C, 0.5 Amp up to 60° C |
Series | RIBXG21 Series |
Threshold | Fixed, .50 Amp AC |
Mounting/ Installation | Unit can be secured using the supplied Mounting Tab, the adjustable Wire Clamp, or both |
Operating Temperature | -30 to 140° F |
Max Sense Voltage | 600 Vac |
Sensing Range | .50-150 Amps AC |
Description
Split Core,Fix Current Switch,.50-150 A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A, (2) SPDT (RIBH2C)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 2 M (GBLCT-D2-02)
- VESTIL Beam Clamp Horizontal Lift Style, 1K lb. (BC-1)
- WESTWARD Welding Cable, 6 AWG, 25 ft., Red, Rubber (19YE22)
- FUNCTIONAL DEVICES-RIB Split Core Analog Current Transd, 4-20 mA (RIBXG420-100)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Transducr, 10A (RIBXLCV)
- FUNCTIONAL DEVICES-RIB Split Core Analog Current Transd, 4-20 mA (RIBXG420-50)
- FUNCTIONAL DEVICES-RIB Enclosed, Relay/AC, Adj Current Sensor (RIBHX24BA)
- FUNCTIONAL DEVICES-RIB Switch and DIN Mount Relay Combination, 10 Amp SPST-N/O, 10-30 Vac/dc (RIBRXLCF)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGF)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGTF)
- Functional Devices-Rib Electrical Relays