Shop All Current Sensing Relays
Functional Devices-Rib
Split Core Current Switch, Self Adj.
Mfr # RIBXGA-SCAL
Zoro # G3226881
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Split Core
- Width 2
- Operating Temperature -30 to 140° F
- Mounting/Installation Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place
- Series RIBXG Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXGA-SCAL
- Zoro # G3226881
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 2 |
Details
Item | Self Adjustable Current Switch |
Type | Split Core |
Operating Temperature | -30 to 140° F |
Mounting/Installation | Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place |
Series | RIBXG Series |
Approvals | UL Listed, C-UL, CE, UL916, (All models) |
Threshold | Self-Cal. |
Max Sense Voltage | 600 Vac |
Sensor Contact | Solid State Contact |
Sensor Contact Status | Current below threshold: Open Current above threshold: Closed |
Sensor Contact Type | Solid State Switch SPST |
Maximum Switching Current | .4 Amps Max |
Sensing Range | 3-150 Amp |
Switching Voltage Range | 30 Vac/dc |
Sensor Contact Termination | Wht/Yel 16˝ 18 AWG Wire Leads |
Humidity Range | 5 to 95% (noncondensing) |
Description
Current Switch, Split Core, Self Adjustable, 3-150 Amp, Wire Leads
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/2" Diameter - 100 pcs - Natural White (CCUC9-150-C-NATURAL)
- HUBBELL Straight Blade Receptacle, Duplex, 5-20R, 20 A, 125V AC, 2 Poles, Screw Terminals, White (CR20WHI)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Maintained (XD4PA14)
- RACO Noninsulated Connector, 1/2 In., 90 Deg (3422)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Adj. Current Switch, 20A (RIBX24BA)
- FUNCTIONAL DEVICES-RIB Enclosed Internal Current Switch, Adj. (RIBX243PA)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGHA)
- FUNCTIONAL DEVICES-RIB Xktf Solid Core, Fixed (RIBXKTF)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, 20A (RIBX24SBF)
- FUNCTIONAL DEVICES-RIB Split Core, Fix Current Switch, .50-150 A (RIBXG21TF)
- DAYTON Current Sensing Relay, 0.8to8A, 24to240VAC (1EJF6)
- Functional Devices-Rib Electrical Relays