Shop All Current Sensing Relays
Functional Devices-Rib
Split Core Current Switch, Fixed
Mfr # RIBXGTFL
Zoro # G3227058
original price:
$36.78
12% off
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Type Split Core
- Mounting/Installation Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place
- Max Sense Voltage 600 Vac
- Sensing Range .75-150 Amp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXGTFL
- Zoro # G3227058
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 2 |
Details
Item | Current Switch Relay |
Type | Split Core |
Mounting/Installation | Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place |
Max Sense Voltage | 600 Vac |
Sensing Range | .75-150 Amp |
Series | RIBXG Series |
Operating Temperature | -30 to 140° F |
Maximum Switching Current | .4 Amps Max |
Sensor Contact Type | Solid State Switch SPST |
Sensor Contact Termination | Terminal Strip, Accepts #14-22 AWG Wire |
Sensor Contact | Solid State Contact |
Sensor Contact Status | Current below threshold: Open Current above threshold: Closed |
Humidity Range | 5 to 95% (noncondensing) |
Approvals | UL Listed, C-UL, CE, UL916, (All models), UL864 |
Switching Voltage Range | 30 Vac/dc |
Threshold | Fixed, .75 Amp |
LED 1 | Over Trip Point |
Description
Current Switch, Split Core, Fixed, 0.75-150 Amp, LED, Terminal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL D146M1040 1-1/4" Differential (D146M1040)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012CR)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO280)
- HAMMOND Steel Enclosure, 8 in D (1418J8)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Transducr, 10A (RIBXLCV)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGF)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, Adj., 10A (RIBXLSA)
- FUNCTIONAL DEVICES-RIB Split Core, Adj Current Sensor, .75-150 A (RIBXGA)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHTF)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKTF)
- FUNCTIONAL DEVICES-RIB Split Core, Adj Current Switch, .75-150 A (RIBXG21TA)
- Functional Devices-Rib Current Sensing Relays