Shop All Current Sensing Relays
Functional Devices-Rib
Split Core Current Switch, Adjustable
Mfr # RIBXG21A
Zoro # G3226909
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Split Core
- Width 2
- Sensor Contact Status Monitored current below threshold: Open Monitored current above threshold: Closed
- Sensor Contact Type Solid State Switch SPST
- Sensor Contact Termination Wht/Blk 16˝ 18 AWG Wire Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXG21A
- Zoro # G3226909
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 2 |
Details
Item | Split Core Current Switch,Switching |
Type | Split Core |
Sensor Contact Status | Monitored current below threshold: Open Monitored current above threshold: Closed |
Sensor Contact Type | Solid State Switch SPST |
Sensor Contact Termination | Wht/Blk 16˝ 18 AWG Wire Leads |
Switching Voltage Range | 120-277 Vac |
Max Sense Voltage | 600 Vac |
LED 1 | Over Threshold |
Sensing Range | .75-150 Amps AC |
Approvals | UL Listed, UL916, C-UL, CE |
Series | RIBXG21 Series |
Humidity Range | 5 to 95% (noncondensing) |
Mounting/ Installation | Unit can be secured using the supplied Mounting Tab, the adjustable Wire Clamp, or both |
LED 2 | Under Threshold |
Threshold | Adjustable |
Maximum Switching Current | 1 Amp AC |
Temperature Derating | 1 Amp up to 50° C, 0.5 Amp up to 60° C |
Operating Temperature | -30 to 140° F |
Description
Current Switch, Split Core, Adjustable, 0.75-150 Amp, Wire Leads, 120-277 Vac
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Pink 14 AWG Tinned Copper Wire - 18' (184603)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 5,300 W/4,750 W Rated, 6,850 W/5,922 W Surge, 45.83 A (PG6580BCO)
- SQUARE D Miniature Circuit Breaker, QOB Series 90A, 3 Pole, 120/240V AC (QOB390)
- RACO Electrical Box, 21 cu in, Square Box, Steel, Square (193)
- FUNCTIONAL DEVICES-RIB Enclosed, Relay/AC, Adj Current Sensor (RIBHX24BA)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGHTA)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGFL)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, 10A (RIBXLCA)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXG21F)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGTF)
- FUNCTIONAL DEVICES-RIB Current Sensing Rly, 0.75to150A, 30VAC/DC (RIBXGTA)
- Functional Devices-Rib Current Sensing Relays