Shop All Current Sensing Relays
Functional Devices-Rib
Split Core Analog Current Transd, 4-20 mA
Mfr # RIBXG420-100
Zoro # G3226942
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Humidity Range 5 to 95% (noncondensing)
- Max Sense Voltage 600 Vac
- Max Output Current 30 mA
- Sensor Type Loop Powered 4-20 mA Transmitter (Pre-Wired)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXG420-100
- Zoro # G3226942
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 2 |
Details
Item | Split Core Analog,4-20mA,Current Transd |
Humidity Range | 5 to 95% (noncondensing) |
Max Sense Voltage | 600 Vac |
Max Output Current | 30 mA |
Sensor Type | Loop Powered 4-20 mA Transmitter (Pre-Wired) |
Sensor Range | 0-100 Amps |
Wires | Red (positive) & Black (negative), 16", 18 AWG, 600V Rated |
Approvals | UL Listed, UL916, C-UL, CE |
Accuracy | Refer to chart below. |
Operating Temperature | -30 to 140° F |
Mounting/Installation | Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place. |
Linearity | 99% FS (20%-100% Span) |
Description
Current Transducer, Split Core, Analog, 4-20 mA, 0-100 Amp, Wire Leads
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Circuit Breaker, 25A, 2 Pole, Not Rated (206-082S)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- NVENT HOFFMAN Galvanized Closure Plate, With and Without Knockouts, 6.00x6.00, Steel (F66GCPNKGV)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361AWKGL)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, Adj., 10A (RIBXLSA)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-50)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKTF)
- FUNCTIONAL DEVICES-RIB Split Core Analog Current Transd, 4-20 mA (RIBXG420-20)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Analog Current, 20A (RIBX24BV)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKF)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Adj. Current Switch, 20A (RIBX24BA)
- Functional Devices-Rib Current Sensing Relays