Shop All Current Sensing Relays
Functional Devices-Rib
Split Core, Adj Current Sensor, .75-150 A
Mfr # RIBXGA
Zoro # G0394112
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Split Core
- Width 2
- Max Sense Voltage 600 Vac
- Mounting/Installation Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place
- Humidity Range 5 to 95% (noncondensing)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXGA
- Zoro # G0394112
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 2 |
Details
Item - Relay | Current Sensing Relay |
Item | Split Core,Adj Current Sensor,.75-150 A |
Type | Split Core |
Max Sense Voltage | 600 Vac |
Mounting/Installation | Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place |
Humidity Range | 5 to 95% (noncondensing) |
Sensor Contact Status | Current below threshold: Open Current above threshold: Closed |
Switching Voltage Range | 30 Vac/dc |
Sensing Range | .75-150 Amp |
Approvals | UL Listed, C-UL, CE, UL916, (All models) |
Sensor Contact Type | Solid State Switch SPST |
Sensor Contact Termination | Wht/Yel 16Ă‹ďż˝ 18 AWG Wire Leads |
LED 1 | Over Trip Point |
Operating Temperature | -30 to 140° F |
Sensor Contact | Solid State Contact |
LED 2 | Under Trip Point |
Series | RIBXG Series |
Threshold | Adjustable |
Maximum Switching Current | .4 Amps Max |
Description
Split Core,Adj Current Sensor,.75-150 A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 30A, 600V AC, Indicating (LPS-RK-30SPI)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW3465)
- ZORO SELECT Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 25A @ 480V AC Contact Rating (5JEG3)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Transducer, 20A (RIBX24SBV)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKF)
- FUNCTIONAL DEVICES-RIB Split Core Analog Current Transd, 4-20 mA (RIBXG420-50)
- FUNCTIONAL DEVICES-RIB Current Sensing Rly, 0.75to150A, 30VAC/DC (RIBXGTA)
- FUNCTIONAL DEVICES-RIB Solid Core Remote with Terminals (AXKT)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, Adj., 10A (RIBXLSA)
- KATY INSTRUMENTS AC CURRENT 200A 5-40V-DC OTHER SENSOR (420L)
- Functional Devices-Rib Current Sensing Relays