Shop All Solid State Relays
Functional Devices-Rib
Solid Remote, T-Style, Fixed, 1.25-150A
Mfr # RIBXRF
Zoro # G3227189
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps .4 Amp
- Height 1.8
- Width 4
- Operating Temp. Range -30 to 140 F
- Length (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXRF
- Zoro # G3227189
- Country of Origin United States
- Category Solid State Relays
Dimensions
Height | 1.8 |
Width | 4 |
Length (In.) | 4 |
Wire Length | 16", 600V Rated |
Dimensions | 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple |
Details
Amps | .4 Amp |
Item | Solid Remote,T-Style,Fixed,1.25-150A |
Operating Temp. Range | -30 to 140 F |
Sensor Threshold | Fixed, 1.25 Amps |
Sensor Type | External, with contact status |
Sensor Contact Status | Current below threshold: Open / LED OFF Current above threshold: Closed / LED ON |
Humidity Range | 5 to 95% (noncondensing) |
Approvals | UL Listed, UL916, C-UL, CE |
Operating Temperature | -30 to 140° F |
Max Sense Voltage | 600 Vac |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Sensor Range | 1.25-150 Amps |
Description
Current Switch, Solid Remote, Fixed, 1.25-150 Amp
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204GNK)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- NVENT HOFFMAN Powerglide Defeater Handle Kit, Black, S (AL55CWD)
- ITT CANNON MS3116E14-18S (MS3116E1418S)
- FUNCTIONAL DEVICES-RIB Solid Remote, T-Style, Adj., 1.25-150A (RIBXRA)
- CRYDOM Solid State Relay, 4 to 32VDC, 45A (CMRD4845-10)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA4830)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1D312BD)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50D)
- Functional Devices-Rib Solid State Relays