Shop All Solid State Relays
Functional Devices-Rib
Solid Remote, T-Style, Adj., 1.25-150A
Mfr # RIBXRA
Zoro # G3227091
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps .4 Amp
- Height 1.8
- Width 4
- Operating Temp. Range -30 to 140 F
- Length (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXRA
- Zoro # G3227091
- Country of Origin United States
- Category Solid State Relays
Dimensions
Height | 1.8 |
Width | 4 |
Length (In.) | 4 |
Dimensions | 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple |
Wire Length | 16", 600V Rated |
Details
Amps | .4 Amp |
Item | Solid Remote,T-Style,Adj.,1.25-150A |
Operating Temp. Range | -30 to 140 F |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Sensor Range | 1.25-150 Amps |
Sensor Threshold | Adjustable, 1.25-150 Amps |
Sensor Type | External, with contact status |
Humidity Range | 5 to 95% (noncondensing) |
Operating Temperature | -30 to 140° F |
Max Sense Voltage | 600 Vac |
Sensor Contact Status | Current below threshold: Open / LED OFF Current above threshold: Closed / LED ON |
Approvals | UL Listed, UL916, C-UL, CE |
Description
Current Switch, Solid Remote, Adjustable, 1.25-150 Amp
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch-Short, 12mm, UnShlded, PNP, NC, 4p (E57PS-12UPC4-Q)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Purple (HS367-S10-PURPLE)
- TRIPP LITE UPS System, 700 VA, 8 Outlets, Floor, Out: 115/120V AC , In:120V AC (AVR700U)
- VAST Strut Channel Fitting, Silver, 1/4 (V62SQEG)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-10)
- CRYDOM Solid State Relay, 90 to 250VAC, 10A (CL240A10RC)
- OMRON Solid State Relay, 19.2 to 28.8VDC, 5A (G3NE-205T-US-DC24)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890-10)
- OMRON Solid State Relay, 100 to 240VAC, 50A (G3NA-650B-AC100-240)
- OMEGA 90-280V-AC 50A Amp 48-660V-AC Solid State Relay (SSR660AC50A)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425)
- Functional Devices-Rib Electrical Relays