Shop All Current Sensing Relays
Functional Devices-Rib
Solid Core Remote with Wires
Mfr # AXK
Zoro # G2001836
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.46
- Color Gray
- For Use With RIBXLCRA, RIBXLCRF, RIBXLSRA, RIBXLSRF, RIBXRA, RIBXRF
- Dimensions (Inside Diameter) .50" (Outside) 1.86" x 1.46" x 1.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # AXK
- Zoro # G2001836
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 1.46 |
Dimensions | (Inside Diameter) .50" (Outside) 1.86" x 1.46" x 1.50" |
Details
Item | Split Core Remote with Wires |
Color | Gray |
For Use With | RIBXLCRA, RIBXLCRF, RIBXLSRA, RIBXLSRF, RIBXRA, RIBXRF |
Description
Solid Core Remote with Wires
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In (E50DW1)
- ZORO SELECT Angle Adapter, 5-13/64" L, Aluminum (AP100)
- ZORO SELECT Wall Switch, 20A, Red, 2-Pole Type, Toggle (4902BRED)
- SQUARE D Panelboard Door Kit 4 Piece (HCW59D)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGFL)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGHA)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5to150A, 30VAC/DC (RIBXKTA)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGF)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXG21F)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKF)
- VERIS Current Switch .5/175A Adj. W/Led (H-608)
- Functional Devices-Rib Current Sensing Relays