Shop All Enclosure Covers & Accessories
Functional Devices-Rib
Set of Two Metal Enclosure Replacement Keys
Mfr # KEYSET
Zoro # G2001775
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modular Panel
- Color Gray
- Frequency 50/60 Hz
- Approvals UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
- Life Rating 10 million cycles minimum mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # KEYSET
- Zoro # G2001775
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Key |
Type | Modular Panel |
Color | Gray |
Frequency | 50/60 Hz |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Life Rating | 10 million cycles minimum mechanical |
Mounting Type | Panel Mount |
Operating Humidity | 5% to 95% non-condensing |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Function Type | Metal Housing |
Relay Status | LED, ON - relay activated |
Description
Set of Two Metal Enclosure Replacement Keys
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK250 (PS-250N)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSA1A)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI500)
- EATON Overload Relay, 20 to 100A, Class 10/20/30 (XTOE100GCSS)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- CORDMATE Elbow Inside 90D Wht (C17)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, White (PBC300WH)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Panel Lifting Handles (1481H)
- MULBERRY Grommet, 3/8 in, Rubber (40452)
- Functional Devices-Rib Enclosure Covers & Accessories