Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
RIB Enclosed Relay, 10A, SPDT, 10-30VAC/DC/120VAC
Mfr # RIBU1C
Zoro # G908641395
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple
- Contact Ratings 10 Amp Resistive @ 277 Vac 10 Amp Resistive @ 28 Vdc 480 VA Pilot Duty @ 240-277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C)
- Approvals UL Listed, C-UL, CE (All models), UL916
- Operating Temperature -30 to 140° F
- Relay Status LED On - Activated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBU1C
- Zoro # G908641395
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Details
Contact Ratings | 10 Amp Resistive @ 277 Vac 10 Amp Resistive @ 28 Vdc 480 VA Pilot Duty @ 240-277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C) |
Approvals | UL Listed, C-UL, CE (All models), UL916 |
Item | Pilot Relay |
Operating Temperature | -30 to 140° F |
Relay Status | LED On - Activated |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Coil Voltage Input | 10-30 Vac/dc ; 120 Vac ; 50-60 Hz (RIBU1C) Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc |
Expected Relay Life | 10 million cycles minimum mechanical |
Gold Flash | Yes |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil |
Override Switch | No |
Humidity Range | 5 to 95% (noncondensing) |
Operate Time | 20ms |
Coil Current | 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 28 mA @ 120 Vac (RIBU1C) 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc |
Wires | 16", 600V Rated |
Description
Rib enclosed relay ribu1c, 10a, spdt, 10-30vac/dc/120vac the pilot series contains relays that are rated at 10 or 15 amps. They have been packaged to save the installer the time, trouble and expense of buying separate components relay, led indicator, socket, mounting rail, transient protection and housing and assembling them on the job or at the shop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Right Angle Actuating Key (GKZ52M)
- ZORO SELECT Locking Connector Silver 125/250VAC 50A (6364CR)
- BURNDY Two Hole Lug Compress Conct, 535 kcmil (YA38L2NT38FX)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012CR)
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/BO, BI, AO, AI (RIBTW24B-BCAO)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT, Lead Length: 16 in (RIBH1C)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Rmote Solid Core, Adj., 10A (RIBXLCRA)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (ESR01P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB01BDC)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 24VAC/DC (RIBW24B-EN3)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C-N4)
- Functional Devices-Rib Electrical Relays