Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
RIB Enclosed Relay, 10A, NEMA 4/4X, DPDT, 24VAC/DC/120VAC
Mfr # RIB2401D-N4
Zoro # G608641398
product price: $79.85
/ea
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple
- Operate Time 8ms
- Humidity Range 5 to 95% (noncondensing)
- Gold Flash No
- Wires 16", 600V Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB2401D-N4
- Zoro # G608641398
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Details
Operate Time | 8ms |
Humidity Range | 5 to 95% (noncondensing) |
Gold Flash | No |
Wires | 16", 600V Rated |
Item | Pilot Relay |
Operating Temperature | -30 to 140° F |
Housing Rating | NEMA 4X housing |
Coil Voltage Input | 24 Vac/dc ; 120 Vac ; 50-60 Hz (RIB2401D) Drop Out - 3 Vac / 3.8 Vdc Pull In - 18 Vac / 20 Vdc |
No. of Relays & Contact Type | One (1) DPDT Continuous Duty Coil |
Approvals | UL Listed, C-UL, CE, UL508 (All models) |
Coil Current | 24 mA @ 18 Vac 32 mA @ 24 Vac 40 mA @ 30 Vac 31 mA @ 120 Vac (RIB2401D) 20 mA @ 20 Vdc 24 mA @ 24 Vdc 36 mA @ 30 Vdc |
Relay Status | LED On - Activated |
Override Switch | No |
Expected Relay Life | 10 million cycles minimum mechanical |
Contact Ratings | 10 Amp Resistive @ 30 Vdc 10 Amp General Use @ 277 Vac 1/2 HP @ 120/240 Vac (N/O) 1/3 HP @ 120/240 Vac (N/C) B300 Pilot Duty 120 Vac 30A Make 3A Break (360 VA) 240 Vac 15 A Make 1.5A Break (360 VA) 208 Vac 17.3A Make 1.73A Break (360 VA) 277 Vac 13A Make 1.3A Break (360 VA) 24 Vac 30A Make 5A Break (120VA) 5A Max |
Description
Rib enclosed relay rib2401d-n4, 10a, nema 4/4x, dpdt, 24vac/dc/120vac the pilot series contains relays that are rated at 10 or 15 amps. They have been packaged to save the installer the time, trouble and expense of buying separate components relay, led indicator, socket, mounting rail, transient protection and housing and assembling them on the job or at the shop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML8)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B4/3 L Series 4A, 3 Pole, 480V AC, B Curve (33V933)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC050)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GP6B)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB2421C)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low (RIBH1CW)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, SPST-N/O/SPST-N/C (RIB24Z)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIB24C-FA)
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/BO, BI, AO, AI (RIBTW24B-BCAO)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBTE24B)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBH1C-N4)
- Functional Devices-Rib Pre-wired Enclosed Relays