Shop All Furnace and Heater Parts
Functional Devices-Rib
Relay 24Vac/Dc, 208 - 277V 10A DPDT Rly
Mfr # RIB2402D
Zoro # G3217063
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Approvals UL Listed, C-UL, CE, UL916 (All models)
- Gold Flash No
- Coil Current 24 mA @ 18 Vac 32 mA @ 24 Vac 40 mA @ 30 Vac 36 mA @ 208-277 Vac (RIB2402D) 20 mA @ 20 Vdc 24 mA @ 24 Vdc 36 mA @ 30 Vdc
- Contact Ratings 10 Amp Resistive @ 30 Vdc 10 Amp General Use @ 277 Vac 1/2 HP @ 120/240 Vac (N/O) 1/3 HP @ 120/240 Vac (N/C) B300 Pilot Duty 120 Vac 30A Make 3A Break (360 VA) 240 Vac 15 A Make 1.5A Break (360 VA) 208 Vac 17.3A Make 1.73A Break (360 VA) 277 Vac 13A Make 1.3A Break (360 VA) 24 Vac 30A Make 5A Break (120VA) 5A Max
- Relay Status LED On - Activated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB2402D
- Zoro # G3217063
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Details
Item | Relay 24Vac/Dc;208-277V 10A Dpdt Rly |
Approvals | UL Listed, C-UL, CE, UL916 (All models) |
Gold Flash | No |
Coil Current | 24 mA @ 18 Vac 32 mA @ 24 Vac 40 mA @ 30 Vac 36 mA @ 208-277 Vac (RIB2402D) 20 mA @ 20 Vdc 24 mA @ 24 Vdc 36 mA @ 30 Vdc |
Contact Ratings | 10 Amp Resistive @ 30 Vdc 10 Amp General Use @ 277 Vac 1/2 HP @ 120/240 Vac (N/O) 1/3 HP @ 120/240 Vac (N/C) B300 Pilot Duty 120 Vac 30A Make 3A Break (360 VA) 240 Vac 15 A Make 1.5A Break (360 VA) 208 Vac 17.3A Make 1.73A Break (360 VA) 277 Vac 13A Make 1.3A Break (360 VA) 24 Vac 30A Make 5A Break (120VA) 5A Max |
Relay Status | LED On - Activated |
Wires | 16", 600V Rated |
Override Switch | No |
Coil Voltage Input | 24 Vac/dc ; 208-277 Vac ; 50-60 Hz (RIB2402D) Drop Out - 3 Vac / 3.8 Vdc Pull In - 18 Vac / 20 Vdc |
Operating Temperature | -30 to 140° F |
Expected Relay Life | 10 million cycles minimum mechanical |
Humidity Range | 5 to 95% (noncondensing) |
No. of Relays & Contact Type | One (1) DPDT Continuous Duty Coil |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Operate Time | 8ms |
Description
Relay 24Vac/Dc;208-277V 10A Dpdt Rly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80410)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 25"x 1", MERV 8 (102-741-009)
- ZORO SELECT Equipment Mounting Rail, 4 Ft (30F450)
- HEIL QUAKER /ICP 1013104 Switch Lmt 200-M B (1013104)
- FUNCTIONAL DEVICES-RIB Relay 24Vac/Dc 30A DPDT Power Control Rly (RIB24P30)
- FUNCTIONAL DEVICES-RIB 2401B Enclosed Relay 20Amp (RIB2401B)
- FUNCTIONAL DEVICES-RIB Xga-Scal Enclosed Split-Core (RIBXGA-SCA)
- FUNCTIONAL DEVICES-RIB Relay 10 - 30Vac/Dc/208 - 277VacSPST No (RIBU1S)
- FUNCTIONAL DEVICES-RIB Relay 120 - 277V 10A SPDT Drycont Control y (RIB21CDC)
- AAON USBLink 2 Adapter (ASM01963)
- HONEYWELL HOME PARALLEL BLADE ZONE DAMPER, 20X20, TRUEZON (ZD20X20TZ)
- Functional Devices-Rib Furnace and Heater Parts