Shop All Latching Relays
Functional Devices-Rib
Relay, 24 Vac/dc Coil, 5540W; 277Vac In, 20A; 120-277Vac Bal and 16A
Mfr # LRL24BM
Zoro # G1650156
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Voltage 24Vac/dc
- Maximum Pulse Length 30 seconds
- Dimensions 2.39"H x 3.31"W x 1.81"D with 0.50" NPT nipple
- Contact Closed LED On - Voltage Detected on Load Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # LRL24BM
- Zoro # G1650156
- Country of Origin United States
- Category Latching Relays
Dimensions
Maximum Pulse Length | 30 seconds |
Dimensions | 2.39"H x 3.31"W x 1.81"D with 0.50" NPT nipple |
Details
Color | Gray |
Voltage | 24Vac/dc |
Contact Closed | LED On - Voltage Detected on Load Wire |
Expected Relay Life | 1 million cycles minimum mechanical |
Auxiliary Contact | 3 Amp @ 30 Vac/dc max. |
Gold Flash | No |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Operating Temperature | -30 to 140° F |
Contact Ratings | 20 Amp Resistive @ 120-277 Vac 20 Amp Ballast @ 120-277 Vac 16 Amp Electronic Ballast @ 120-277 Vac 5540 Watt Tungsten @ 277 Vac 720 VA Pilot Duty @ 120-277 Vac 2 HP @ 277 Vac 3 HP @ 240 Vac 1.5 HP @ 120 Vac |
Latch / Unlatch | Min. 20 Vdc / 22 Vac |
Humidity Range | 5 to 95% (noncondensing) |
Coil Current | 175 mA @ 20 Vac 210 mA @ 24 Vac 92 mA @ 20 Vdc 110 mA @ 24 Vdc 138 mA @ 30 Vdc |
Approvals | UL Listed, UL60947, C-UL, CE |
Wires | 16", 600V Rated |
Operate Time | 50ms |
No. of Relays & Contact Type | One (1) SPST Latching Relay, Dual Coil |
Override Switch | No |
Description
Mechanically Latching Lighting Relay, 24 Vac/dc Coil, SPST relay with 5540W; 277Vac In and, 20A; 120-277Vac Bal and 16A; 120-277Vac EB ratings; Status LED, Auxiliary Output, NEMA 1 Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- TRIPP LITE Surge, 6 Outlet, 15ft cord, 790J, Black (TLP615B)
- NVENT HOFFMAN Box Connector, 4.00x4.00, Epoxy, Steel (F44WBFG)
- CYBERPOWER 2200Va Ups Avr 2U Rm/T (OR2200LCDRTXL2U)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Lighting Rly, 24 Vac/dc Coil, SPST relay w/5540W (LRL24SBM)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Relay, 12Vac/DC (RIBL12B)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Relay, 24Vac/DC (RIBL24B)
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latch Relay, 20A (RIBL12SBM)
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latching Relay, 20A (RIBL24BM)
- DWYER INSTRUMENTS Ice Cube Relay, 240V (782XBXM4L-240A)
- OMRON Latching Relay, 10 Pins, Square, 120VAC (MY2K-US-AC120)
- Functional Devices-Rib Electrical Relays