Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Relay, 20A, DPDT, 24VAC/DC/120VAC
Mfr # RIB2401B2G
Zoro # G6990160
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.2
- Height 1.8
- Amps 20 Amp
- Contact Rating 20A
- Voltage 24 Vac/dc 120 Vac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB2401B2G
- Zoro # G6990160
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Width | 3.2 |
Height | 1.8 |
Details
Item | Relay 20 Amp DPDT, 24 Vac/dc/120 Vac |
Amps | 20 Amp |
Contact Rating | 20A |
Voltage | 24 Vac/dc 120 Vac |
Shop By | Closeouts |
Color | Gray |
Coil Voltage | 24 VAC, 24 VDC, 120 VAC |
Contact Type | 1-DPDT |
Type | Plastic Box |
Mount | Hub Mount |
Description
Relay 20 Amp DPDT, 24 Vac/dc/120 Vac
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX5)
- IGUS Cable Carrier, E2 Micro E2-10, 10X28mm, 6ft (E2-10-10-028-0)
- LEGRAND Cable Connectors/Terminators, WALL PLATE 1 GANG DECORATOR W (TP26W)
- SIMPSON Portable Generator, Gasoline, 7,000 W Rated, 8,500 W Surge, Electric, Recoil Start, 120/240V AC (SCGH8500E)
- FUNCTIONAL DEVICES-RIB Latch Relay, 20A, SPST+Oride, 24VAC/DC, Red (RIBL24SB-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIB21CDC-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2401D-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBL1C-DC-N4)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBU1SC)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low Separation (RIBTH2C)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, DPST-N/O (RIB01P30-S)
- Functional Devices-Rib Pre-wired Enclosed Relays