Shop All Furnace and Heater Parts
Functional Devices-Rib
Relay 120 - 277V 10A SPDT Drycont Control y
Mfr # RIB21CDC
Zoro # G3217081
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gold Flash No
- Contact Ratings 10 Amp General Use @ 277 Vac 10 Amp Resistive @ 30 Vdc (N/O) 7 Amp Resistive @ 30 Vdc (N/C) 1/2 HP @ 125 Vac 1 HP @ 250 Vac 1/4 HP @ 277 Vac 470 VA Pilot Duty @ 125 Vac 770 VA Pilot Duty @ 250 Vac
- Expected Relay Life 10 million cycles minimum mechanical
- Approvals UL Listed, UL916, C-UL, CE
- No. of Relays & Contact Type One (1) SPDT Continuous Duty Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB21CDC
- Zoro # G3217081
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Details
Item | Relay 120-277V 10A SPDT Drycontctrly |
Gold Flash | No |
Contact Ratings | 10 Amp General Use @ 277 Vac 10 Amp Resistive @ 30 Vdc (N/O) 7 Amp Resistive @ 30 Vdc (N/C) 1/2 HP @ 125 Vac 1 HP @ 250 Vac 1/4 HP @ 277 Vac 470 VA Pilot Duty @ 125 Vac 770 VA Pilot Duty @ 250 Vac |
Expected Relay Life | 10 million cycles minimum mechanical |
Approvals | UL Listed, UL916, C-UL, CE |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil |
Operate Time | 1.8 Seconds |
Wires | 16", 600V Rated |
Power Input | 50 mA @ 240 Vac Max. |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Override Switch | No |
Humidity Range | 5 to 95% (noncondensing) |
Operating Temperature | -30 to 140° F |
Relay Status | LED On - Activated |
Description
Relay 120-277V 10A SPDT Drycontctrly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Vent Hood, High Temp, 8 In (VH1-8)
- HOSHIZAKI Water Valve (4A0865-01)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 14, Dia 7 (SBS-4147 SB)
- SCHNEIDER ELECTRIC Actuator, 120V, Spring Return (MP-5210)
- FUNCTIONAL DEVICES-RIB Relay 10 - 30Vac/Dc/208 - 277VacSPST No (RIBU1S)
- FUNCTIONAL DEVICES-RIB Relay 24Vac/Dc 30A DPDT Power Control Rly (RIB24P30)
- FUNCTIONAL DEVICES-RIB 2401B Enclosed Relay 20Amp (RIB2401B)
- FUNCTIONAL DEVICES-RIB Xga-Scal Enclosed Split-Core (RIBXGA-SCA)
- HEAT WAGON Thermocouple (104146-02)
- SUBURBAN 30000 BTU Ducted SF-30FQ Furnace Heater (2391A)
- HEAT WAGON Fuel Line Tube (M51151-01)
- Functional Devices-Rib Furnace and Heater Parts