Shop All Terminal Blocks
Functional Devices-Rib
Psh100Ab10 Enclosed Single 100Va
Mfr # PSH100AB10
Zoro # G7014482
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Over Current Protection Circuit Breaker
- Frequency 50/60 Hz
- Approvals Class 2 (UL Approved UL5085-3), UL916, UL508, C-UL, CE
- Main Breaker on Input Power 10 Amp Switch / Breaker
- Dimensions 4.500" H x 5.438" W x 4.500" D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PSH100AB10
- Zoro # G7014482
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Dimensions | 4.500" H x 5.438" W x 4.500" D |
Details
Item | AC POWER SUPPLIES |
Over Current Protection | Circuit Breaker |
Frequency | 50/60 Hz |
Approvals | Class 2 (UL Approved UL5085-3), UL916, UL508, C-UL, CE |
Main Breaker on Input Power | 10 Amp Switch / Breaker |
Series | PSH100A Series |
Max. Ambient Temperature | 40° C |
24 Vac ON/OFF | On / Off Switch & Breaker |
Transformer | One 100 VA Split-Bobbin |
Secondary Configuration | External Terminal Strip |
Description
Psh100Ab10 Enclosed Single 100Va 120 To 24Vac Ul Class Ii Power Supply 10A Main Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 18 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF418L1C)
- NVENT CADDY Mounting Bracket, Steel, - (TSGB24)
- GARDNER BENDER Split Flex Tubing, Raceway, 1"x5 ft., White (FLX-1005W)
- PANELTRONICS Circuit Breaker, 40A, 2 Pole, Not Rated (206-084S)
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- ZORO SELECT Terminal Strip, 30A, 8 Pole, 600VAC (6YH66)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 2.5mm2, 3 levels connected, 6 points, set of 10 (NSYTRV26T)
- ARMSTRONG INTERNATIONAL Connector Block, 3/4 In, FNPT (B2311C-2)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV22PE)
- IDEAL Terminal Block 12 Pole (89-610)
- CONTA-CLIP SRK 50/2A, Feed-through terminal, BG (17156.2)
- Functional Devices-Rib Terminal Blocks