Shop All Rocker Switches
Functional Devices-Rib
Prewired Rocker Switch, SPDT, 20A@277VAC
Mfr # SIB04S
Zoro # G5174854
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function On Maintained/On Maintained
- AC Contact Rating 10 A @ 120 V, 20 A @ 277 V
- HP 1 @ 120V AC, 2 @ 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # SIB04S
- Zoro # G5174854
- Country of Origin United States
- Category Rocker Switches
Dimensions
Height | 1.5 in |
Width | 2.8 in |
Depth | 1.7 in |
Overall Height | 1.7 in |
Overall Width | 2.8 in |
Overall Depth | 1.5 in |
Description
Prewired Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function On Maintained/On Maintained, AC Contact Rating 10 A @ 120 V, 20 A @ 277 V, DC Contact Rating Not Applicable, HP 1 @ 120V AC, 2 @ 277V AC, Legend On/Off, Body Color Gray, Switch Color White, Operating Temp. Range -30 Degrees to 140 Degrees F, Standards CE, cUL, RoHS, US Listed, IP Rating Not Applicable, Special Features 1/2 in NPT Nipple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Foot Switch, Momentary Action (3SE29031AA20)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 2 in W, 2 in D, NEMA 4; 6; 12; 13, Screw On (A402DSC)
- TORK Photocontrol, 120-277VAC, Fixed Mounting (ZS124)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 5 M (GBLC2-D4-05)
- FUNCTIONAL DEVICES-RIB Prewired Rocker Switch, SPDT, 20A@277VAC (SIB02S)
- FUNCTIONAL DEVICES-RIB Prewired Rocker Switch, SPST, 20A@277VAC (SIB05S)
- FUNCTIONAL DEVICES-RIB Prewired Rocker Switch LED, SPDT, 5A@30VDC (SIBLS)
- RIGID INDUSTRIES SWITCH - LIGHTED ROCKER - WATERPROOF IP56 (40191)
- BULLDOG WINCH Rocker Switch-ON/OFF 5-Pin Red (20256)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC9)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- Functional Devices-Rib Switches