Shop All Rocker Switches
Functional Devices-Rib
Prewired Rocker Switch LED, SPDT, 5A@30VDC
Mfr # SIBLS
Zoro # G5174924
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 4
- Switch Function On Maintained/Off Maintained/On with Indicator Maintained
- AC Contact Rating 5 A @ 30 V
- DC Contact Rating 5 A @ 30 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # SIBLS
- Zoro # G5174924
- Country of Origin United States
- Category Rocker Switches
Dimensions
Height | 1.5 in |
Width | 2.8 in |
Depth | 1.7 in |
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Overall Depth | 1.5 in |
Overall Height | 1.7 in |
Overall Width | 2.8 in |
Description
Prewired Rocker Switch, Contact Form SPST, Number of Connections 4, Switch Function On Maintained/Off Maintained/On with Indicator Maintained, AC Contact Rating 5 A @ 30 V, DC Contact Rating 5 A @ 30 V, Legend Closed/Open/Auto, Body Color Gray, Switch Color Red, Operating Temp. Range -30 Degrees to 140 Degrees F, Standards CE, cUL, RoHS, US Listed, IP Rating Not Applicable, Special Features 1/2 in NPT Nipple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM3S2510-C39)
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red (52PP2G2G)
- LINEMASTER Junior (121-S)
- KAB ENTERPRISE ME ORG 3 Outlet Adapter (KAB-3FT)
- FUNCTIONAL DEVICES-RIB Prewired Rocker Switch, SPST, 20A@277VAC (SIB05S)
- FUNCTIONAL DEVICES-RIB Prewired Rocker Switch, SPDT, 20A@277VAC (SIB02S)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH5)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- JR PRODUCTS STANDARD 12V ON/ON SWITCH, BLACK (12625)
- JR PRODUCTS SLIDE-OUT HIGH CURRENT MOTOR SWITCH, BLACK (12295)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC7)
- Functional Devices-Rib Rocker Switches