Shop All Power Supplies
Functional Devices-Rib
PowerSupply, Enclosed, Dual100VA, 120-24VAC
Mfr # PSH100A100AW
Zoro # G6990081
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5 in
- Depth 4.5 in
- Width 8.625 in
- Color Gray
- Series PSH100A100A Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PSH100A100AW
- Zoro # G6990081
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 4.5 in |
Depth | 4.5 in |
Width | 8.625 in |
Length (In.) | 4.5 |
Dimensions | 4.500" H x 5.438" W x 4.500" D |
Details
Item | Enclosed Dual Power Supply |
Color | Gray |
Series | PSH100A100A Series |
Amps | 100VA/100VA |
Voltage | 120 Vac to 24 Vac @ 100VA |
Max. Ambient Temperature | 40° C |
Over Current Protection | Circuit Breaker |
Secondary Configuration | Internal Wires |
24 Vac ON/OFF | On / Off Switch & Breaker |
Transformer | Two 100 VA Split-Bobbin |
Approvals | Class 2 (UL Approved UL5085-3), UL916, UL508, C-UL, CE |
Frequency | 50/60 Hz |
Description
Dual 100 VA, 120 Vac to 24 Vac, UL Class 2, Secondary Wires, Metal Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M132)
- EATON CUTLER-HAMMER 3P 30A AMP 600V-AC FUSIBLE DISCONNECT SWITCH (4HD361)
- MG ELECTRONICS 24VAC 20VA (AC-AC) Power supply with screw terminals (MGT-2420)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001K1L1R)
- FUNCTIONAL DEVICES-RIB Power Supply, 24 VDC; adjustable 1.5-28 VDC, MT212 Track Included (PSMN24DAS)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 1.5/28V DC, 40A, MT212 Track Included (PSM19A24DAS)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 1A, MT212 Track Included (PSMN40A24DS)
- FUNCTIONAL DEVICES-RIB Power Supply, 24 VDC; adjustable 1.5-28 VDC, 40A, MT212 Track Included (PSMN40A)
- FUNCTIONAL DEVICES-RIB Enclosed Switching DC Power, Single (PSH24DWB10)
- FUNCTIONAL DEVICES-RIB Enclosed, Dual, 100VA, 120VAC-24VAC (PSH100A100A)
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 24V DC, 240 W, 10A, DIN Rail (1SVR427035R0000)
- Functional Devices-Rib Power Systems