Shop All Power Supplies
Functional Devices-Rib
Power Supply, 120V AC, 24V AC, 40VA, Track
Mfr # PSMN40AS
Zoro # G3224431
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 24V AC
- Power Rating 40VA
- Mounting Track
- Height 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PSMN40AS
- Zoro # G3224431
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 3-1/4 in |
Width | 2-3/4 in |
Depth | 2 in |
Length (In.) | 2 |
Dimensions | PSM24/PSM19: 4"H x 2.75"W x 1.63"D (10.1 x 6.9 x 4.1), PSMN40: 5"H x 2.75"W x 2"D (12.7 x 6.9 x 5.1) |
Description
40 VA Power Supply, 120 Vac to 24 Vac, Switch, 2.75" Track Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER MOMENTARY/CONTACT SWITCH (GSW-23)
- SIEMENS Manual Motor Starter, Knob, 7 to 10A, 3P (3RV20111JA10)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Yellow, PVC Insulation (411020502)
- FUNCTIONAL DEVICES-RIB Enclosed Linear DC Power Supply, 24V AC, 1.5 to 28V DC, 116 mA, 125 mA, 300 mA (PSP24DA)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 1.5/28V DC, 40A, Track (PSM19A24DAS)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 24V DC, 1A, Track (PSMN40A24DS)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5 to 14V DC, 300 mA, Track (PSMN24DA)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 120V AC, 24V AC, 40VA (PSH40AWB10)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5 to 14V DC, 300 mA, Track (PSM24A24DAS)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 120W, 5.0A, DIN Rail (CS5.241)
- Functional Devices-Rib Power Systems