Shop All Power Supplies
Functional Devices-Rib
Power Supply, 120V AC, 24V AC, 40VA, 40A, Track
Mfr # PSMN40A
Zoro # G3224459
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 24V AC
- Power Rating 40VA
- Output Amps 40A
- Mounting Track
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PSMN40A
- Zoro # G3224459
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 3-1/4 in |
Width | 2-3/4 in |
Depth | 2 in |
Length (In.) | 2 |
Dimensions | PSM24/PSM19: 4"H x 2.75"W x 1.63"D (10.1 x 6.9 x 4.1), PSMN40: 5"H x 2.75"W x 2"D (12.7 x 6.9 x 5.1) |
Description
40 VA Power Supply, 120 Vac to 24 Vac, 2.75" Track Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 30A, 600V AC, Non-Indicating (LPS-RK-30SP)
- ABB AF52-30-00-13, CTR, 3P, 54A, 100-250VAC/DC, 1/1 (AF52-30-00-13)
- BLACK BOX Av Stainless Wallplate, Single Gang, Ru (WP841)
- NVENT HOFFMAN Rack Panels, 11Ux19.00, Lt Gray, Steel (P19RP11UP)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, Track (PSMN40AS)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 24V DC, 1A, Track (PSMN40A24DS)
- DINERGY DC Power Supply, 12V DC, 30W (MDP30-12A-1C)
- PULS DC Power Supply, 100/240V AC, 48/56V DC, 50W, 1.05A, DIN Rail (ML50.105)
- ALLEN BRADLEY Power Supply Module, 120/240V AC, 5.1V DC, 75W, 4A (1756-PA75R)
- IE POWER Power Supply, 120V AC, 5V DC, 2A (5620A11)
- SIEMENS DC Power Supply, 85/275V AC; 88/350V DC, 24V DC, 480W, 20A, DIN Rail (6EP1336-3BA10)
- Functional Devices-Rib Power Systems