Shop All General Purpose Relays
Functional Devices-Rib
Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2
Mfr # RIB21BPP5
Zoro # G1807446
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 2.30" x 3.20" x 1.80" with .75" NPT Nipple
- Voltage 120-277Vac
- Width 3.2
- Amps 20 Amp
- Length 2.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # RIB21BPP5
- Zoro # G1807446
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Dimensions | 2.30" x 3.20" x 1.80" with .75" NPT Nipple |
Width | 3.2 |
Length | 2.3 |
Details
Voltage | 120-277Vac |
Amps | 20 Amp |
Item | Power Pack |
Color | Gray |
Contact Ratings | 20 Amp Resistive @ 277 Vac 5 Amp Resistive @ 480 Vac 20 Amp Ballast @ 277 Vac 16 Amp Electronic Ballast @ 277 Vac (N/O) 10 Amp Tungsten @ 120 Vac (N/O) 770 VA Pilot Duty @ 120 Vac (N/C) 1100 VA Pilot Duty @ 277 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac |
Operate Time | 1.8 Seconds |
Momentary Override | Yes |
Wires | 16", 600V Rated |
Relay Status | Red LED On - Activated |
Approvals | UL Listed, UL916, C-UL, CE |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil |
Expected Relay Life | 10 million cycles minimum mechanical |
Power Input | 250 mA @ 120 -277 Vac |
Humidity Range | 5 to 95% (noncondensing) |
Power Status | Green LED On - 24Vdc out |
Gold Flash | No |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
DC Output | 24 Vdc @ 210mA, Class 2 |
Operating Temperature | -30 to 104° F |
Description
Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-277 Vac Universal Voltage Power Input, 5 Watt Class 2 Output, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 5.9" L Intermediate Cable Tie BL PK 100 (36J214)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 120VAC, 10A (CA2KN22G7)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 1×RJ45 + 1xSUB-D9 blind (4000-68000-1210000)
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 5/16" Post - 25-Pack (242295)
- FUNCTIONAL DEVICES-RIB General Purpose Lighting Relay, 24 Vac/dc 120Vac Input, DPDT relay wit (LR2401B2G)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- FUNCTIONAL DEVICES-RIB Wireless Lighting Relay, Transceiver/Repeater, 208 Vac Input, SPDT rel (FDLR20C)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- REZNOR 263527 Rbm Ignition Relay (263527)
- Functional Devices-Rib General Purpose Relays