Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Functional Devices-Rib
Polymetal SubPanel for MH5800
Mfr # SP5503L
Zoro # G3227408
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.13 in
- Width 22.5 in
- Series SP
- Color White
- Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # SP5503L
- Zoro # G3227408
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 0.13 in |
Width | 22.5 in |
Length | 23 |
Details
Item | Sub Panel |
Series | SP |
Color | White |
Mounting Style | Panel Mount |
Type | Modular Panel |
Mounting Type | Panel Mount |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Operating Humidity | 5% to 95% non-condensing |
Function Type | Perf Panel |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Life Rating | 10 million cycles minimum mechanical |
Relay Status | LED, ON - relay activated |
Frequency | 50/60 Hz |
Description
Polymetal Sub-Panel, 23.00" H x 22.50" W x 0.13" Thick, For Use with MH5500
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (FNQ-R-7-1/2)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- OMRON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-Q22-2S)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- EATON Load Center, EA, 125A, Main Lug (EA297214)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 14W (NQB532)
- SIEMENS Panelboard, W0, 2 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (W0204MB1100)
- GE Load Center, TM241, THQL, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (TM2412RCU)
- SIEMENS Load Center, PNW, 30 Spaces, 200A, Main Lug, 1 Phase (PNW3048L1200C)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 400A, 277/480V, Convertible Main Lug, 3 Phase (NF430L4C)
- Functional Devices-Rib Panelboards, Load Centers, & Circuit Breaker Enclosures