Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Functional Devices-Rib
Polymetal SubPanel for MH4400
Mfr # SP4403L
Zoro # G3227301
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 0.13 in
- Width 15.75 in
- Series SP
- Type Modular Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # SP4403L
- Zoro # G3227301
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 0.13 in |
Width | 15.75 in |
Length | 16.875 |
Details
Item | Sub Panel |
Color | White |
Series | SP |
Type | Modular Panel |
Mounting Style | Panel Mount |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Life Rating | 10 million cycles minimum mechanical |
Operating Humidity | 5% to 95% non-condensing |
Relay Status | LED, ON - relay activated |
Function Type | Perf Panel |
Frequency | 50/60 Hz |
Mounting Type | Panel Mount |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Description
Polymetal SubPanel for MH4400
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 1 Pole, 240/415V AC, C Curve (M9F22101)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB4BA4322)
- EATON BUSSMANN Fuse, Time Delay, 15A, FRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (FRS-R-15)
- SCHNEIDER ELECTRIC Time Delay Relay, 230V AC, 8 Pins (REXL2TMP7)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A (LA400S)
- SQUARE D Load Center, QO, 4 Spaces, 125A, 240V, Main Lug, 1 Phase (QO148L125GS)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125S)
- EATON Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP12L125R)
- GE Load Center, TM304, THQL, 30 Spaces, 200A, 120/208V, Main Circuit Breaker, 3 Phase (TM30420R)
- SQUARE D Circuit Breaker Enclosure, J250, 3 Spaces, 250A, Main Circuit Breaker (J250S)
- SIEMENS Load Center, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (273572)
- Functional Devices-Rib Panelboards, Load Centers, & Circuit Breaker Enclosures