Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Functional Devices-Rib
Polymetal SubPanel for MH3800
Mfr # SP3803L
Zoro # G3227353
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.13 in
- Width 11.75 in
- Series SP
- Length 23
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # SP3803L
- Zoro # G3227353
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 0.13 in |
Width | 11.75 in |
Length | 23 |
Details
Item | Sub Panel |
Series | SP |
Color | White |
Type | Modular Panel |
Mounting Style | Panel Mount |
Mounting Type | Panel Mount |
Operating Humidity | 5% to 95% non-condensing |
Relay Status | LED, ON - relay activated |
Frequency | 50/60 Hz |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Function Type | Perf Panel |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Life Rating | 10 million cycles minimum mechanical |
Description
Polymetal Sub-Panel, 23.00" H x 11.75" W x 0.13" Thick, For Use with MH3800
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QD Series 40A, 2 Pole, 120/240V AC (D240)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Clear, Incand (9001KT38)
- JR PRODUCTS SLIDE-OUT SWITCH, 4-PIN, BLACK (12395)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Aluminum (ELBY-50A)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100DF)
- SIEMENS Load Center, W0, 125A, Main Lug, 1 Phase (W0816ML1125CU)
- TYPE BR Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100V25)
- TYPE CH Load Center, MBE, 20 Spaces, 200A, Main Circuit Breaker (MBE2040B200BTS)
- EATON Circuit Breaker Enclosure, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- SQUARE D Panelboard Interior, HCP, 800A, Main Lug (HCP32688)
- GE Load Center, TL424, THQL, 42 Spaces, 225A, 120V, Main Lug, 3 Phase (TL42422C)
- Functional Devices-Rib Panelboards, Load Centers, & Circuit Breaker Enclosures