Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Functional Devices-Rib
Polymetal SubPanel, 11.33x11.40x0.13" D
Mfr # SP3303
Zoro # G3227268
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.13 in
- Width 11.4 in
- Series SP
- Type Modular Panel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # SP3303
- Zoro # G3227268
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 0.13 in |
Width | 11.4 in |
Length | 11.33 |
Details
Item | Sub Panel |
Series | SP |
Type | Modular Panel |
Color | White |
Mounting Style | Panel Mount |
Mounting Type | Panel Mount |
Operating Humidity | 5% to 95% non-condensing |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Relay Status | LED, ON - relay activated |
Life Rating | 10 million cycles minimum mechanical |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Frequency | 50/60 Hz |
Function Type | Perf Panel |
Description
Polymetal Sub-Panel, 11.33" H x 11.40" W x 0.13" Thick, For Use with MH3300 or MH3300K
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BP60-0AA0)
- ENERGY CHAIN Tubing Support, 1.120in, Black, Polyamides (I-BFH-23-0)
- HUBBELL Interlock, Mechanical (HBL460MIF7W)
- SWE-TECH 3C Plenum 6 Strand Indoor/Outdoor Fiber Optic Cable, OS2 9/125 Singlemode, Corning, Black, Spool, 1000ft (FWT11F3-006NH)
- SQUARE D Panelboard Enclosure, HC, 1200A (HC4486WP)
- SQUARE D Load Center, QO, 42 Spaces, 400A, 240V, Main Lug, 1 Phase (QONQ42LS400)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- TYPE BR Load Center, BRP, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP12B100)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70RP)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 80in H x 6.5in D (MH80WP)
- GE Load Center, TLM, 12 Spaces, 125A, Main Lug (TLM1212CCUPL8)
- Functional Devices-Rib Panelboards, Load Centers, & Circuit Breaker Enclosures