Shop All Electrical Enclosures
Functional Devices-Rib
Plastic Enclosure, 2 in H
Mfr # PE6010
Zoro # G3223278
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Material of Enclosure Plastic
- Color Silver
- NEMA Rating NEMA 1
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PE6010
- Zoro # G3223278
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 2 in |
Width | 7 in |
Length | 4.28 |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Plastic |
Color | Silver |
NEMA Rating | NEMA 1 |
Description
Plastic Housing, NEMA 1, 0.75" NPT Nipple, 4.28" H x 7.00" W x 2.00" D with 4.00" x 4.00" Mounting Track
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 5.00A (CR123H575A)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- 3M Scotchlok 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (MVU10-10RX)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 9-1/2 in D, NEMA 1 (MH5500-L4)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 7 in D, NEMA 1 (MH3304)
- FUNCTIONAL DEVICES-RIB 18.00" W x 7.00" D Enclosure (MH4404L)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 8 in D (CSD20168W)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12, 3R, 4, 4X, Non Hinged Clamp (A404NFSS)
- HAMMOND Steel Enclosure, 10 in D (1422R10)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 4-3/4 in D, NEMA 12; 13, Hinged (A604CHFTC)
- Functional Devices-Rib Electrical Enclosures