Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Functional Devices-Rib
Perforated Steel SubPanel for MH5500
Mfr # SP5504L
Zoro # G3227399
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Width 22.5 in
- Series SP
- Length 23
- Mounting Style Panel Mount
Product Information
- Brand Functional Devices-Rib
- MFR # SP5504L
- Zoro # G3227399
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 0.25 in |
Width | 22.5 in |
Length | 23 |
Details
Item | Sub Panel |
Series | SP |
Mounting Style | Panel Mount |
Color | Gray |
Type | Modular Panel |
Frequency | 50/60 Hz |
Relay Status | LED, ON - relay activated |
Operating Humidity | 5% to 95% non-condensing |
Life Rating | 10 million cycles minimum mechanical |
Function Type | Perf Panel |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Description
Perforated Steel Sub-Panel, 23.00" H x 22.50" W x 0.25" Thick, For Use with MH5500
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- SQUARE D Surge Protection Device, 3 Phase, 600V AC Delta, 3 Poles, 3 Wires (SDSA3650D)
- WIREMOLD 5'WHT Plas Wire Channel (NMW1)
- NATIONAL HARDWARE Wire Cable Clamp, 316 in Dia Cable, 1 in L, Malleable IronSteel, Electro GalvanizedZinc (N889-014)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- SIEMENS Load Center, PN, 20 Spaces, 200A, Main Lug, 1 Phase (PN2040L1200C)
- FAMATEL Circuit Breaker Enclosure, TTB, 17 PK (3904-TTB-CT)
- TYPE BR Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B200R)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 400A, 240V, Convertible, Main Lug, 3 Phase (NQ430L4)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 1, blank end walls, 20in W x 56in H x 5.75in D (MH56BE)
- Functional Devices-Rib Panelboards, Load Centers, & Circuit Breaker Enclosures