Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Functional Devices-Rib
Perforated Steel SubPanel for MH4400
Mfr # SP4404L
Zoro # G3227450
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Width 15.75 in
- Series SP
- Length 16.875
- Type Modular Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # SP4404L
- Zoro # G3227450
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 0.25 in |
Width | 15.75 in |
Length | 16.875 |
Details
Item | Sub Panel |
Series | SP |
Type | Modular Panel |
Color | Gray |
Mounting Style | Panel Mount |
Mounting Type | Panel Mount |
Relay Status | LED, ON - relay activated |
Frequency | 50/60 Hz |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Life Rating | 10 million cycles minimum mechanical |
Function Type | Perf Panel |
Operating Humidity | 5% to 95% non-condensing |
Description
Perforated Steel Sub-Panel, 16.875" H x 15.750" W x 0.250" Thick, For Use with MH4400
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Yellow (HS355-S10-YELLOW)
- EATON Input/Output Module, Inputs 8, Outputs 8 (EASY-E4-UC-16RE1)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-263)
- ALLIED TUBE & CONDUIT Coupling, 3 in., GRC (904151)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3908-TTB)
- SQUARE D Load Center, HOM, 20 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2040L125PRB)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 3 Phase (QO342L225GRB)
- SQUARE D Panelboard Enclosure, HC, 1200A; 800A; 400A; 600A (HC4250DB)
- EATON Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100DS)
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP32684)
- Functional Devices-Rib Panelboards, Load Centers, & Circuit Breaker Enclosures