Shop All General Purpose Relays
Functional Devices-Rib
Mu1S 4 Track-Mount Relay
Mfr # RIBMU1S
Zoro # G7017054
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application MT4
- Type Modular Panel
- Approvals UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
- Relay Status LED, ON - relay activated
- Operating Humidity 5% to 95% non-condensing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # RIBMU1S
- Zoro # G7017054
- Country of Origin United States
- Category General Purpose Relays
Details
Application | MT4 |
Type | Modular Panel |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Relay Status | LED, ON - relay activated |
Operating Humidity | 5% to 95% non-condensing |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Life Rating | 10 million cycles minimum mechanical |
Contact Type | 1-SPST |
LCD | Track |
Feature | LED |
Frequency | 50/60 Hz |
Contact Rating | 15A |
Mount | Override Switch Mount |
Coil Voltage | 12 VAC, 24 VDC, 120 VAC |
Description
Mu1S 4 Track-Mount Relay 15Amp Spst-No + Override 10-30Vac/Dc/120Vac
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solid State Relay, 3 to 32VDC, 50A (1EGK4)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2VLR1)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- LITTELFUSE Fuse, Maxi Std And Smart Glow Blade, Blue, 60A, Carded (0MAX060.XP)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- FUNCTIONAL DEVICES-RIB UL 924 Auto Load Control Relay, 120-277 Vac Voltage Input, SPST relay (ESRN-1)
- FUNCTIONAL DEVICES-RIB Wireless Lighting Relay, Transceiver/Repeater, 208 Vac Input, SPDT rel (FDLR20C)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- HONEYWELL R841C1169 208/240V Electric (R841C1169)
- HONEYWELL R8222U1079 24 Vac General (R8222U1079)
- Functional Devices-Rib General Purpose Relays