Shop All Relay Accessories
Functional Devices-Rib
Mounting Snap Track, 4.00" W x 2" L
Mfr # MT4-2
Zoro # G3223138
product price: $0.83
/ea
Sold in multiples of 10 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modular Panel
- Length (In.) 2
- Height 0.75
- Width 4
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # MT4-2
- Zoro # G3223138
- Country of Origin United States
- Category Relay Accessories
Dimensions
Length (In.) | 2 |
Height | 0.75 |
Width | 4 |
Details
Type | Modular Panel |
Item | Mounting Snap Track,4.00" W x 2" L |
Color | Gray |
Function Type | Mounting Track |
Operating Humidity | 5% to 95% non-condensing |
Frequency | 50/60 Hz |
Mount | Track Mount |
Relay Status | LED, ON - relay activated |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Life Rating | 10 million cycles minimum mechanical |
Description
Mounting Snap Track, 4.00" Width x 2" Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 16-6 AWG, PK50 (30-1263J)
- RITTAL Hole Seal, 4.62 In Hole dia., Steel (OHS400C)
- ANCOR 14/2 AWG Duplex Cable - Red/Black - Sold By The Foot (1215-FT)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 150A, 600V AC, Non-Indicating (LPS-RK-150SP)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 18" L (MT212-18)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 4" L (MT212-4)
- FUNCTIONAL DEVICES-RIB Mounting Rail, 4" W x 2" L (AT4-2)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 24" L (MT212-24)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 48" L (MT4-48)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 6" L (MT212-6)
- GE Industrial 115VAc Other Relay (CR122A04002AA)
- Functional Devices-Rib Electrical Relays