Shop All Relay Accessories
Functional Devices-Rib
Mounting Snap Track, 2.75" W x 6" L
Mfr # MT212-6
Zoro # G3223208
product price: $4.59
/ea
Sold in multiples of 3 for $13.77
$13.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modular Panel
- Length (In.) 6
- Width 2.75
- Height 0.75
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # MT212-6
- Zoro # G3223208
- Country of Origin United States
- Category Relay Accessories
Dimensions
Length (In.) | 6 |
Width | 2.75 |
Height | 0.75 |
Details
Type | Modular Panel |
Item | Mounting Snap Track,2.75" W x 6" L |
Color | Gray |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Frequency | 50/60 Hz |
Relay Status | LED, ON - relay activated |
Life Rating | 10 million cycles minimum mechanical |
Mount | DIN Rail Mount |
Operating Humidity | 5% to 95% non-condensing |
Function Type | Mounting Track |
Description
Mounting Snap Track,2.75 In. W x 6 In. L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (189)
- INTERMATIC Control System /w Trans/300W PwrCtr/T104M Mech (T10004RT3)
- LUTRON Receptacles, Tamper-Resistant, White (CARS-15-TR-WH)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB4BS9445)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 24" L (MT4-24)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 48" L (MT212-48)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 48" L (MT4-48)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 2" L (MT4-2)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 4" L (MT212-4)
- FUNCTIONAL DEVICES-RIB Mounting Rail, 4" W x 2" L (AT4-2)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 50A (6250AXXSZS-DC3)
- Functional Devices-Rib Relay Accessories