Shop All Relay Accessories
Functional Devices-Rib
Mounting Rail, 4" W x 24" L
Mfr # AT4-24
Zoro # G3222499
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modular Panel
- Length (In.) 24
- Width 4
- Height 0.76
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # AT4-24
- Zoro # G3222499
- Country of Origin United States
- Category Relay Accessories
Dimensions
Length (In.) | 24 |
Width | 4 |
Height | 0.76 |
Details
Type | Modular Panel |
Item | Mounting Rail,4" W x 24" L |
Color | Gray |
Function Type | Mounting Track |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Mounting Type | Panel Mount |
Life Rating | 10 million cycles minimum mechanical |
Frequency | 50/60 Hz |
Relay Status | LED, ON - relay activated |
Operating Humidity | 5% to 95% non-condensing |
Description
Mounting Rail,4 In. W x 24 In. L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2S5)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 3A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR3)
- LEVITON Usb/Dplx Outlt15A Lt Alm (T5633-T)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (HA4825E)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 10" L (MT4-10)
- FUNCTIONAL DEVICES-RIB Mounting Rail, 4" W x 48" L (AT4-48)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 18" L (MT4-18)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 6" L (MT212-6)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 2" L (MT4-2)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 24" L (MT4-24)
- PARKER Mounting Rails, Steel, 3.28 Ft (R-1)
- Functional Devices-Rib Electrical Relays