Shop All Enclosure Covers & Accessories
Functional Devices-Rib
Metal Locking Key Latch Assembly for Use with All Metal Enclosures Exc
Mfr # MKL-3
Zoro # G2001748
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modular Panel
- Color Gray
- Function Type Keys
- Frequency 50/60 Hz
- Approvals UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # MKL-3
- Zoro # G2001748
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Door Latch |
Type | Modular Panel |
Color | Gray |
Function Type | Keys |
Frequency | 50/60 Hz |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Mounting Type | Panel Mount |
Life Rating | 10 million cycles minimum mechanical |
Operating Humidity | 5% to 95% non-condensing |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Relay Status | LED, ON - relay activated |
Description
Metal Locking Key Latch Assembly for Use with All Metal Enclosures Except MH3300K
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQ Panelboard, breaker kit, sub feed, 225 A, Q frame (NQSFB2Q)
- TRIPP LITE Cat6 Cable, Molded, Shielded, M/M, Gray, 50ft (N125-050-GY)
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 4 D (G3X4WH6)
- SQUARE D Thermal Unit, 1.97 to 2.52A (B3.00)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- HAMMOND 3R/4 Splitter Trough 225A 4 Wire, Steel/Gray (CN4ST6204)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 1 NEMA (7515)
- WIREMOLD Elbow Inside Nm Wht (NMW7)
- ADALET Explosion Proof Instrument Housing 3/4In Enclosure (XIHFC-X3)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- Functional Devices-Rib Enclosure Covers & Accessories