Shop All Circuit Breaker & Panelboard Accessories
Functional Devices-Rib
Metal Housing w/Coin Ltch, NEMA 1, Sub-Pnl
Mfr # MH3804L-L4
Zoro # G3222788
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.5
- Type Modular Panel
- Length 24.5
- Height 6.5
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # MH3804L-L4
- Zoro # G3222788
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 12.5 |
Length | 24.5 |
Height | 6.5 |
Details
Item | Housing |
Type | Modular Panel |
Color | Gray |
Mounting Type | Panel Mount |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Relay Status | LED, ON - relay activated |
Frequency | 50/60 Hz |
Operating Humidity | 5% to 95% non-condensing |
Life Rating | 10 million cycles minimum mechanical |
Function Type | Metal Housing |
Description
Metal Housing, NEMA 1, 24.5" H x 12.5" W x 6.5" D with SP3804L Sub-Panel, Coin Latch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 400 W Peak, 250 W Continuous, 1 Outlets (PIN122510500)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 2A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2)
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 10 (TYS24-470-10)
- FUNCTIONAL DEVICES-RIB Metal Housing, NEMA 1, SP3804L Sub-Panel (MH3804L)
- SQUARE D Panelboard accessory, NQ, branch deadfront kit, 400A, 3 phase, 42 CCT (NQRPL442L4)
- SQUARE D Panelboard accessory, NQ, neutral kit, 225A, 200% (NQNL2ACCY)
- SQUARE D SCRW LOADCNTR CVR PK3 (S106)
- SQUARE D Meter accessory, MP Meter-Pak, jaw kit, 5 jaws, ring/ringless, AWG 12, copper (5J)
- BLUE SEA SYSTEMS Blue Sea 4135 Clear Push Button Circuit Breaker Boot (4135)
- EATON Meter Socket/Ld Ctr 200A (MBE48B200BTS)
- Functional Devices-Rib Circuit Breaker & Panelboard Accessories