Shop All Circuit Breaker & Panelboard Accessories
Functional Devices-Rib
Metal Housing, NEMA 1, SP3804S Sub-Panel
Mfr # MH3804S
Zoro # G3222742
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.5
- Length 24.5
- Color Gray
- Type Modular Panel
- Height 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # MH3804S
- Zoro # G3222742
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 12.5 |
Length | 24.5 |
Height | 6.5 |
Details
Item | Housing |
Color | Gray |
Type | Modular Panel |
Mounting Type | Panel Mount |
Function Type | Metal Housing |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Frequency | 50/60 Hz |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Operating Humidity | 5% to 95% non-condensing |
Life Rating | 10 million cycles minimum mechanical |
Relay Status | LED, ON - relay activated |
Description
Metal Housing, NEMA 1, 24.5" H x 12.5" W x 6.5" D with SP3804S Sub-Panel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG714)
- ZORO SELECT Superstrut Channel Safety End Cap, White, PK25, Width: 1 5/8 in (V800NEOCPW)
- IGUS Cable Carrier, Mini, Open, OW1.42In / 36mm (15-025-075-0-3)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (MH10-38RX)
- FUNCTIONAL DEVICES-RIB Metal Housing, NEMA 1, SP3804L Sub-Panel (MH3804L)
- SQUARE D Circuit Breaker Shunt Trip 2430V Ac/Dc (S33659)
- SQUARE D Plate Fillr Homeline Cd3 (HOMFPCP)
- SQUARE D Mounting Base, 60A, 120/240V AC (QON403L60N)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW600mm made of galvanised sheet steel (NSYMM65)
- SQUARE D Lug Kit, 150A, 600V AC (CU150HD)
- SIEMENS Collar Strap for Ground Bars (ECCS1)
- Functional Devices-Rib Circuit Breaker & Panelboard Accessories