Shop All Circuit Breaker & Panelboard Accessories
Functional Devices-Rib
Metal Housing, NEMA 1, SP3804L Sub-Panel
Mfr # MH3804L
Zoro # G3222849
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.5
- Type Modular Panel
- Length 24.5
- Height 6.5
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # MH3804L
- Zoro # G3222849
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 12.5 |
Length | 24.5 |
Height | 6.5 |
Details
Item | Housing |
Type | Modular Panel |
Color | Gray |
Mounting Type | Panel Mount |
Life Rating | 10 million cycles minimum mechanical |
Operating Humidity | 5% to 95% non-condensing |
Relay Status | LED, ON - relay activated |
Function Type | Metal Housing |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Frequency | 50/60 Hz |
Description
Metal Housing, NEMA 1, 24.5" H x 12.5" W x 6.5" D with SP3804L Sub-Panel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heat Shrink Butt Connector - #8 25-Pack (309325)
- GEC Reed Instruments Thermo-Hygrometer, 0/100%Rh, -4/140F, -20/60C (R6001)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 250VAC L15-30R (HBL2723SW)
- SOUTHWIRE 1/2 In. x 50 Ft. Aluminum Flexible Flexible Metal Conduit (55082122)
- BRADY Single Pole Breaker Lockout, 480/600V, 1 Pole (148686)
- SQUARE D Lug Kit, 150A, 600V AC (CU150HD)
- SIEMENS Handle Tie, 22A, 2 Poles (ECQTH3)
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 600A, 14 AWG to 750kcmil (HCW6SN)
- SQUARE D Handle Lock Off Qo (QO1LOCP)
- SQUARE D Cover, Flush, 15.44inWx39.18inL (QOC42UF)
- SQUARE D NQ Panelboard, sub feed lug kit, 225 A (NQSFL2)
- Functional Devices-Rib Circuit Breaker & Panelboard Accessories