Shop All Circuit Breaker & Panelboard Accessories
Functional Devices-Rib
Metal Housing, NEMA 1, SP3303 Sub-Panel
Mfr # MH3303
Zoro # G3222690
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modular Panel
- Length 12.5
- Color Gray
- Width 12.5
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # MH3303
- Zoro # G3222690
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 12.5 |
Width | 12.5 |
Height | 7 |
Details
Item | Housing |
Type | Modular Panel |
Color | Gray |
Mounting Type | Panel Mount |
Operating Humidity | 5% to 95% non-condensing |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Function Type | Metal Housing |
Relay Status | LED, ON - relay activated |
Frequency | 50/60 Hz |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Life Rating | 10 million cycles minimum mechanical |
Description
Metal Housing, NEMA 1, 12.5" H x 12.5" W x 7.0" D with SP3303 Sub-Panel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Surge Protector, 3 Phase, 120/208V, 2 Poles, 4, 100kA (TVS2HWA10X)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #6 Stud Size, Blue, 10 PK (RVS2-3.5-10)
- HUBBELL Duplex Opening Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP8FS)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 240V, 30A, Black (GFHW23005)
- FUNCTIONAL DEVICES-RIB Metal Housing, NEMA 1, SP3804L Sub-Panel (MH3804L)
- BR & CH HUB TOP FEED1"" (DS100H1P)
- SIEMENS Filler Plate, 1" (VPKQF3)
- GE FANUC PACK OF 2 BLANK SLOT INTERRUPT JUMPER PCB CIRCUIT BOARD (IC697ACC722B)
- SQUARE D Neutral Lug Kit, 70 A (HOM70AN)
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148701)
- SQUARE D Mini circuit breaker accessory, QO, bracket kit, retaining, 1 pole (PK1MB)
- Functional Devices-Rib Circuit Breaker & Panelboard Accessories