Shop All Relay Accessories
Functional Devices-Rib
Metal Housing, NEMA 1, 2.75x18" Mntng Trck
Mfr # MH3820
Zoro # G3222900
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modular Panel
- Length (In.) 24.5
- Color Gray
- Height 6.5
- Width 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # MH3820
- Zoro # G3222900
- Country of Origin United States
- Category Relay Accessories
Dimensions
Length (In.) | 24.5 |
Height | 6.5 |
Width | 12.5 |
Details
Type | Modular Panel |
Item | Metal Housing,NEMA 1,2.75x18" Mntng Trck |
Color | Gray |
Mounting Type | Panel Mount |
Frequency | 50/60 Hz |
Function Type | Metal Housing |
Life Rating | 10 million cycles minimum mechanical |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Relay Status | LED, ON - relay activated |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Operating Humidity | 5% to 95% non-condensing |
Description
Metal Housing, NEMA 1, 24.5" H x 12.5" W x 6.5" D with 2.75" x 18" Mounting Track
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Mini Blade Fuses 25 Amp Ylw Type ATM PK10 (1739PK10)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (5262BW)
- 3M 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (MNG10-8RX)
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Standard Duty Cable Tie, 100PK (DT14B)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 6" L (MT212-6)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 2" L (MT4-2)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 4" L (MT4-4)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 10" L (MT4-10)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 48" L (MT4-48)
- FUNCTIONAL DEVICES-RIB Mounting Rail, 4" W x 24" L (AT4-24)
- OMRON Solid State Relay, 19.2 to 28.8VDC, 10A (G3NE-210T-US-DC24)
- Functional Devices-Rib Relay Accessories