Shop All Latching Relays
Functional Devices-Rib
Mechanically Latching Lighting Relay, 24 Vac/dc Coil, SPST relay with
Mfr # LRL24B
Zoro # G1651346
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Voltage 24Vac/dc
- No. of Relays & Contact Type One (1) SPST Latching Relay, Dual Coil
- Latch / Unlatch Min. 20 Vdc / 22 Vac
- Maximum Pulse Length 30 seconds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # LRL24B
- Zoro # G1651346
- Country of Origin United States
- Category Latching Relays
Dimensions
Maximum Pulse Length | 30 seconds |
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Details
Color | Gray |
Voltage | 24Vac/dc |
No. of Relays & Contact Type | One (1) SPST Latching Relay, Dual Coil |
Latch / Unlatch | Min. 20 Vdc / 22 Vac |
Coil Current | 175 mA @ 20 Vac 210 mA @ 24 Vac 92 mA @ 20 Vdc 110 mA @ 24 Vdc 138 mA @ 30 Vdc |
Operating Temperature | -30 to 140° F |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Approvals | UL Listed, UL60947, C-UL, CE |
Gold Flash | No |
Humidity Range | 5 to 95% (noncondensing) |
Expected Relay Life | 1 million cycles minimum mechanical |
Contact Ratings | 20 Amp Resistive @ 120-277 Vac 20 Amp Ballast @ 120-277 Vac 16 Amp Electronic Ballast @ 120-277 Vac 5540 Watt Tungsten @ 277 Vac 720 VA Pilot Duty @ 120-277 Vac 2 HP @ 277 Vac 3 HP @ 240 Vac 1.5 HP @ 120 Vac |
Wires | 16", 600V Rated |
Operate Time | 50ms |
Override Switch | No |
Description
Mechanically Latching Lighting Relay, 24 Vac/dc Coil, SPST relay with 5540W; 277Vac In and, 20A; 120-277Vac Bal and 16A; 120-277Vac EB ratings; NEMA 1 Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMAX Old Work Electrical Outlet Box for Residential and Light Commercial Remodel, 1 Gang 14cu In, 3PK (AG114R-3)
- CHAINFLEX Servo Motor Cable, 1,000 V, 0.53 in dia. (CF887-25150201)
- CAROL 22 AWG 4 Conductor Stranded Multi-Paired Cable 1000 ft. GY (C1352A.41.10)
- LEVITON GFI ST WP RECEPT TR WHT (GFWT1-0KW)
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latch Relay, 20A (RIBL12SBM)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Lighting Rly, 24 Vac/dc Coil, SPST relay w/5540W (LRL24SBM)
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latching Relay, 20A (RIBL24BM)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Relay, 24Vac/DC (RIBL24B)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Relay, 12Vac/DC (RIBL12B)
- OMRON GenPurposeLatching Relay, 120VAC, 3A, 10Pin (MY2K AC120)
- SCHNEIDER ELECTRIC Latch 120V-AC Other Relay (RHK416KF)
- Functional Devices-Rib Electrical Relays