Shop All Latching Relays
Functional Devices-Rib
Mechanically Latching Lighting Relay, 12 Vac/dc Coil, SPST relay with
Mfr # LRL12B
Zoro # G1651090
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12Vac/dc
- Color Gray
- Maximum Pulse Length 30 seconds
- Operate Time 50ms
- Wires 16", 600V Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # LRL12B
- Zoro # G1651090
- Country of Origin United States
- Category Latching Relays
Dimensions
Maximum Pulse Length | 30 seconds |
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Details
Voltage | 12Vac/dc |
Color | Gray |
Operate Time | 50ms |
Wires | 16", 600V Rated |
Contact Ratings | 20 Amp Resistive @ 120-277 Vac 20 Amp Ballast @ 120-277 Vac 16 Amp Electronic Ballast @ 120-277 Vac 5540 Watt Tungsten @ 277 Vac 720 VA Pilot Duty @ 120-277 Vac 2 HP @ 277 Vac 3 HP @ 240 Vac 1.5 HP @ 120 Vac |
Approvals | UL Listed, UL60947, C-UL, CE |
Override Switch | No |
Coil Current | 182 mA @ 10 Vac 250 mA @ 12 Vac 165 mA @ 10 Vdc 198 mA @ 12 Vdc 250 mA @ 15 Vdc |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Gold Flash | No |
Latch / Unlatch | Min. 10 Vdc / 11 Vac |
Humidity Range | 5 to 95% (noncondensing) |
Expected Relay Life | 1 million cycles minimum mechanical |
Operating Temperature | -30 to 140° F |
No. of Relays & Contact Type | One (1) SPST Latching Relay, Dual Coil |
Description
Mechanically Latching Lighting Relay, 12 Vac/dc Coil, SPST relay with 5540W; 277Vac In and, 20A; 120-277Vac Bal and 16A; 120-277Vac EB ratings; NEMA 1 Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 3In (PLG-300A)
- 3M Twist On Wire Connector, 14-6 AWG, PK50, Width: 1.12 in (B/G+BOX)
- DIVERSIFIED TDJ Series On-Delay/Off-Delay Relay Output (TDJ-120-A-K-A-300)
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #6 LOW DETENT (1307)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Relay, 12Vac/DC (RIBL12B)
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latch Relay, 20A (RIBL12SBM)
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latching Relay, 20A (RIBL24BM)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Relay, 24Vac/DC (RIBL24B)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Lighting Rly, 24 Vac/dc Coil, SPST relay w/5540W (LRL24SBM)
- DWYER INSTRUMENTS Ice Cube Relay, 24Vdc (782XBXM4L-24D)
- DWYER INSTRUMENTS Ice Cube Relay, 120V (784XDXM4L-120A)
- Functional Devices-Rib Electrical Relays